Beli Pneumatic Single Acting Cylinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Enerpac Hydraulic Cylinder (Single Acting)Deskripsi:Product Lines : Industrial Tools- Lightweight, low profile design for use in confined spaces- Baked enamel finish for increased corrosion resistance- Plunger wiper reduces contamination, extending cylinder life- CR-400 coupler and dust cap included on all models- Grooved plunger end with threaded holes for mounting tilt saddles- Plated steel plungers- Single-acting spring returnatribut:
- Maximum Operating Pressure (bar): 700
- Base to Advance Port H (mm): 19
- Material: Steel
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
- Enerpac Hydraulic Cylinder 20 Ton (Single Acting) Hollow PlungerDeskripsi:Product Lines : Industrial Tools- Hollow plunger design allows for both pull and push forces- Single-acting spring return- Nickel-plated, floating center tube on models over 20 tons increases product life- Baked enamel finish for increased corrosion resistance- Collar threads for easy fixturingFeatures CR400 Coupleratribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 20
- Maximum Cylinder Capacity Advance (kN): 215
- Cylinder Bore Diameter E (mm): 73.1
- Cylinder Effective Area Advance (cm²): 30.7
- Material: Steel
- Outside Diameter D (mm): 98
- Plunger Type: Hollow
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
- Enerpac Hydraulic Cylinder 50 Ton (Single Acting)Deskripsi:Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extendingatribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 50
- Maximum Cylinder Capacity Advance (kN): 498
- Base Mounting Holes Thread Depth Z (mm): 19
- Collar Thread Length X (mm): 55
- Collar Thread W (inch): 5-12UN
- Cylinder Bore Diameter E (mm): 95.2
- Cylinder Effective Area Advance (cm²): 71.3
- Material: Steel
- Outside Diameter D (mm): 127
- Plunger Diameter F (mm): 79.4
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Saddle Diameter J (mm): 71
- Surface Treatment: Paint
- Enerpac Hydraulic Cylinder 15 Ton (Single Acting)Deskripsi:Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extendingatribut:
- Maximum Operating Pressure (bar): 700
- Capacity Class (tonnage): 15
- Maximum Cylinder Capacity Advance (kN): 142
- Base Mounting Holes Thread Depth Z (mm): 12
- Collar Thread Length X (mm): 30
- Collar Thread W (inch): 2 3/4-16UN
- Cylinder Bore Diameter E (mm): 50.8
- Cylinder Effective Area Advance (cm²): 20.3
- Material: Steel
- Outside Diameter D (mm): 70
- Plunger Diameter F (mm): 41.3
- Plunger Thread Length P (mm): 25
- Plunger Type: Solid
- Return Type: Single-Acting, Spring Return
- Surface Treatment: Paint
- EMC Pneumatic Cylinder Bore 50Deskripsi:TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.atribut:
- Bore Size (mm): 50
- Port Size: G1/4
- Acting Type: Double Acting
- Working Medium: Clean Air (40μm Filteration)
- EMC Pneumatic Cylinder Bore 63Deskripsi:TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.atribut:
- Bore Size (mm): 63
- Acting Type: Double Acting
- Working Medium: Clean Air (40μm Filteration)
- EMC Pneumatic Cylinder Bore 32Deskripsi:TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.atribut:
- Bore Size (mm): 32
- Port Size: G1/8
- Acting Type: Double Acting
- Working Medium: Clean Air (40μm Filteration)
- SMC Air Cylinder Standard Type Double Acting Single Rod CDA2T Seriesatribut:
- Type of Acting: Double acting single rod
- SMC Air Cylinder Standard Type Double Acting Single Rod CDA2L Seriesatribut:
- Type of Acting: Double acting single rod
- SMC Air Cylinder Standard Type Double Acting Single Rodatribut:
- Type of Acting: Double acting single rod
- SMC Air Cylinder Standard Type Single Acting/Extrusion Retraction CDJ2 Seriesatribut:
- Tube Inner Diameter (Φmm): 6
- Type of Acting: (S) Single-acting extrusion
- Auto Switch Mounting: (B) Band mounting
- Port Position on the Head Cover: (R) Axial direction
- Rod End Bracket: (-) none
- KENTA Single-Acting High Tonnage Hydraulic JackDeskripsi:Integral stop ring provides piston blow-out protectionBaked enamel outside finish and plated pistons provideSuperior corrosion protectionInterchangeable, hardened grooved saddles are standardBase mounting holes are standard on all modelsPlunger wiper reduces contamination, extending cylinder lifeSingle-acting, load returnHigher capacities: 1500 and 2000 ton models available on request.
- SMC Air Cylinder Standard Type Double Acting Single Rod CJ2-Z Seriesatribut:
- Type of Acting: Double acting single rod
- Built-in Magnet Availability: (D) Built-in magnet
- Camozzi Series 31M Compact Cylinder (Silinder Pneumatik)Deskripsi:The compact dimensions allow Series 31 single and double-acting magnetic cylinders to be installed within confined spaces. These cylinders are suitable for use with feet, brackets.These cylinders are available in 10 different bore sizes from ø 12 to ø 100. The guides are inserted in the external profile parallel to the sliding axis on three sides. These guides are used to locate the switches that sense the piston position. The construction design of these cylinders provides excellent axis stability. They are available either with a male or female thread. These cylinders can be supplied in W version for high temperatures (140°C). This last version is not magnetic.atribut:
- Material: AL body and end-blocks - rolled stainless steel AISI 303 rod - AL piston rod, PU seals or FKM seals for high temperatures (140°C)
- Brackets: Flange, feet, trunnion
- Fluid: Filtered air, without lubrication. If lubricated air is used, it is recommended to use oil ISOVG32. Once applied the lubrication should never be interrupted.
- Operating Pressure (bar): 1 to 10 (double-acting)
- Operating Temperature (°C): 0 to 80 (with dry air -20)
- Operation: Double-acting
- Speed (mm/s): 10 to 1000 (without load)
- Type of Construction: Compact profile
- Camozzi Series 31R Compact Cylinder (Silinder Pneumatik)Deskripsi:The compact dimensions allow Series 31 single and double-acting magnetic cylinders to be installed within confined spaces. These cylinders are suitable for use with feet, brackets.These cylinders are available in 10 different bore sizes from ø 12 to ø 100. The guides are inserted in the external profile parallel to the sliding axis on three sides. These guides are used to locate the switches that sense the piston position. The construction design of these cylinders provides excellent axis stability. They are available either with a male or female thread. These cylinders can be supplied in W version for high temperatures (140°C). This last version is not magnetic.atribut:
- Material: AL body and end-blocks - rolled stainless steel AISI 303 rod - AL piston rod, PU seals or FKM seals for high temperatures (140°C)
- Brackets: Flange, feet, trunnion
- Fluid: Filtered air, without lubrication. If lubricated air is used, it is recommended to use oil ISOVG32. Once applied the lubrication should never be interrupted.
- Operating Pressure (bar): 1 to 10 (double-acting)
- Operating Temperature (°C): 0 to 80 (with dry air -20)
- Operation: Double-acting
- Speed (mm/s): 10 to 1000 (without load)
- Type of Construction: Compact profile
- Camozzi Series 63 Cylinder Pneumatic (Silinder Pneumatik)Deskripsi:The new Series 63 pneumatic cylinders, which comply with the ISO 15552 standard, have been developed to guarantee high performance whilst also offering significant reductions in weight. The new adjustable pneumatic and mechanical cushioning system ensures Series 63 also reduces the noise caused by the impact of the piston on the end block.On one side of the profile, there are grooves for the positioning of proximity switches (Series CSH) for the detection of the piston's position. These grooves can be covered with the slot cover profile Mod. S-CST-500. A wide range of versions are available which makes these new cylinders suitable for use in many sectors and applications.atribut:
- Type of Construction: Profile (with screws)
- Operating Pressure (bar): 1 to 10 (standard)
- Operating Temperature (°C): 0 to 80 (with dry air -20)
- Speed (mm/s): 10 to 1000, no load (standard)
- Type of Mounting: With front / rear flange, foot mounting, with front / rear / centre / swivel trunnion
- SMC Air Cylinder Standard Type Double Acting Single Rod CDJ2L10 Seriesatribut:
- Tube Inner Diameter (Φmm): 10
- Type of Acting: Double acting single rod
- SMC Air Cylinder Standard Type Double Acting Single Rod CDJ2F16 Seriesatribut:
- Tube Inner Diameter (Φmm): 16
- Type of Acting: Double acting single rod
- SMC Air Cylinder Standard Type Double Acting Single Rod CDJ2F10 Seriesatribut:
- Tube Inner Diameter (Φmm): 10
- Type of Acting: Double acting single rod
- Built-in Magnet Availability: (D) Built-in magnet
- Rod End Bracket: (-) No metal fittings
Daftar Harga Pneumatic Single Acting Cylinder Terbaru March 2026
| Enerpac Hydraulic Cylinder (Single Acting) | Rp12.999.900 |
| Enerpac Hydraulic Cylinder 20 Ton (Single Acting) Hollow Plunger | Rp28.999.900 |
| Enerpac Hydraulic Cylinder 50 Ton (Single Acting) | Rp34.999.900 |
| Enerpac Hydraulic Cylinder 15 Ton (Single Acting) | Rp13.999.900 |
| EMC Pneumatic Cylinder Bore 50 | Rp539.900 |
| EMC Pneumatic Cylinder Bore 63 | Rp639.900 |
| EMC Pneumatic Cylinder Bore 32 | Rp389.900 |
| SMC Air Cylinder Standard Type Double Acting Single Rod CDA2T Series | Rp3.199.900 |
| SMC Air Cylinder Standard Type Double Acting Single Rod CDA2F Series | Rp2.099.900 |
| SMC Air Cylinder Standard Type Double Acting Single Rod CDA2L Series | Rp2.899.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)



















































































































































/bmP105575418-1.jpg)
%20Hollow%20Plunger/gcP105575588-1.jpg)
/lpP105576781-1.jpg)
/kpP105576745-1.jpg)










/q4P108101940-1.jpg)
/qwP108101968-1.jpg)
/2zP108102107-1.jpg)